Beli smc pressure di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan)Deskripsi:- Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
- YAMAMOTO KEIKI Ordinary Pressure Gauge (Manometer/ Alat Ukur Tekanan)Deskripsi:A wide manufacturing range of bourdon tube pressure gauge meeting JIS B7505 standard, including pressure gauge, vacuum gauge, and compound gauge,are available. Classification (mark). Ordinary type for steam (M)/Heatproof type (H)/Vibration-proof type (V)/Vibration-proof type for steam (MV)/Heat-and vibration-proof type (HV).atribut:
- Accuracy: ±16% F.S
- Material for the parts Touching Liquid: BS, SUS 316
- monotaro Pressure Gauge General-Purpose G/Vertical/60 phi (Manometer/ Alat Ukur Tekanan)Deskripsi:Pneumatic, hydraulic, Other commonly used pressure measurement.atribut:
- The Outer Diameter (Ø mm): 60
- Material: Body: Steel / Connection: Brass (brass) / display scale cover: PC
- Dimension D (mm): 49.5
- Dimension B (mm): 28.5
- The connecting portion screw: G1 / 4
- Accuracy (%): 2.5
- Case Shape: Vertical collarless
- Dimensions a (mm): 60.5
- Dimensions c (mm): 11
- Dimensions e (mm): 13
- Measurement Fluid: Pneumatic, hydraulic, other
- SMC Pressure Gauge for General Purpose G Series G43atribut:
- Outer Diameter (φmm): 43
- Accuracy (%): Degree / ± 3 (full span)
- Shape: Back screw type
- Suitable fluid: Air
- monotaro Vacuum Gauge G/Vertical (Manometer/ Alat Ukur Tekanan)Deskripsi:Produk ini juga sering disebut dengan Pressure Gaugeatribut:
- The outer diameter ( phi mm): 100
- Thickness (mm): 36
- The connecting portion screw: G3 / 8
- Case Shape: Vertical collarless
- Material: Body: Steel / Connection: Brass (brass) / display scale cover: PC
- Accuracy: +/- 2.5% FS
- Measurement Range (MPa): -0.1 to 0.0
- TECHCROFT Alat Pengukur Tekanan GSB63Deskripsi:Pressure Gauge Techcroft GSB-63 merupakan alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah, material stainless steel - kuningan, tampilan bisa berupa bar, kg, psi, dan sebagainya.
- NAGANO KEIKI Pressure Gauge Compact (Manometer/ Alat Ukur Tekanan)Deskripsi:-Pressure gauge type used for pressure measurement of small equipment or used for pressure measurement of pneumatic equipment, it helps in the miniaturization of the entire equipment.atribut:
- Precision: ±3% FS
- Bourdon Pipe Materials: Brass
- Stock Materials: Brass
- DV Terminal Block Plastic Strip (Terminal Panel Listrik)Deskripsi:Terminal Block. Fixed Type.atribut:
- Voltage Rate (V): 380
- Color: Black
- TECHCROFT Pressure Gauge GSS63Deskripsi:Pressure Gauge Techcroft GSS-63Pressure Gauge adalah alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah atau payung / ke belakang, material stainless steel semua, range bisa berupar bar, kg, psi, dan sebagainya.atribut:
- Dial Size: 63mm(2.5inch)
- Material: All Stainless Steel
- NAGANO Pressure Gauge Compact (Manometer/ Alat Ukur Tekanan)atribut:
- Type: Small pressure gauge
- Shape: Flush type D frame
- Case Shape: With connection at the back
- Joint Size: R1/4(PT)
- Weight (g): 95
- Measurement Fluid: Air or liquid(however, no corrosion)
- Operating Environment: Under normal conditions, there should be no presence of corrosive liquids and gases.
- Materias (Bourdon Tube): C6872T
- Materials (share): C3604BD
- Exterior: SUS304 material
- Scale Angle: 270 degree
- Precision: +/-3.0%F.S.
- Measurement Range (MPa): 0 - 1.0
- Operating Temperature Range (°C): -5 to 40 (However, no freezing of measuring fluid)
- Outer Diameter d (mm): 50
- TEKIRO Pressure Gauge (Manometer/ Alat Ukur Tekanan)Deskripsi:untuk mengukur tekana angin pada ban kendaraan bertekanan 2.5 bar, berdimensi 61mm 26mm 12mmFungsi : untuk mengukur tekana angin pada ban kendaraan Material : chrome vanadiumatribut:
- Dimension 1 (mm): 61
- Diameter (mm): 61
- Material: Chrome Vanadium
- YAMAMOTO KEIKI Glycerin Pressure Gauge (Manometer/ Alat Ukur Tekanan)Deskripsi:This pressure gauge is suitable to use in places where there is strong vibration. Glycerol filled in the case control abrasion and vibration.atribut:
- Shape of Casing: Type A
- Size: 60
- Accuracy: 60Ø ±2.5%F.S. or ±1.6%F.S ; 75Ø/100Ø 1.6%F.S
- Dimensions (cm): 9x7x35
- Chitose Folding Chair (Kursi Lipat)Deskripsi:Warna produk yang tercantum di website kemungkinan berbeda dengan warna produk aslinya, bergantung pada pengaturan layar dan resolusi komputer Anda. Gunakan model number untuk pemilihan warna agar sesuai dengan nomor seri warna yang terdapat pada katalog produk.
- SMC Kq2H Tube FittingDeskripsi:Use to connect the tube at same direction to each other.
- Mitutoyo Digimatic Depth Gauge (Pengukur Tekanan Digital Dengan Transmitter)atribut:
- Base Width (mm): 16
- Measuring Force (N): 1.5 or less
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Stroke (mm): 12.7
Daftar Harga smc pressure Terbaru October 2026
| SMC Pressure Gauge | Rp50.900 |
| SMC Pressure Gauge (Manometer) | Rp60.900 |
| NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan) | Rp289.900 |
| YAMAMOTO KEIKI Ordinary Pressure Gauge (Manometer/ Alat Ukur Tekanan) | Rp789.900 |
| monotaro Pressure Gauge General-Purpose G/Vertical/60 phi (Manometer/ Alat Ukur Tekanan) | Rp139.900 |
| SMC Pressure Gauge for General Purpose G Series G43 | Rp399.900 |
| TRUSCO Pressure Gauge (Manometer/ Alat Ukur Tekanan) | Rp99.900 |
| monotaro Vacuum Gauge G/Vertical (Manometer/ Alat Ukur Tekanan) | Rp169.900 |
| TECHCROFT Alat Pengukur Tekanan GSB63 | Rp349.900 |
| NAGANO KEIKI Pressure Gauge Compact (Manometer/ Alat Ukur Tekanan) | Rp329.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/lmP102081778-2.jpg)
/P102636903-1.jpg)
/apP105017385-8.jpg)
/meP103176806-1.jpg)

/P102011959-1.jpg)
/d1P103193469-2.jpg)

/P102606805-1.jpg)
/idP105168661-2.jpg)

/P102029947-1.jpg)
/b1P101000397-4.jpg)
/agP105017376-1.jpg)
/gbP102926587-2.jpg)
/3dP107024121-1.jpg)
/jkP104574704-7.jpg)

/3dP106560121-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)